Panduit HC4WH6 Duct Cover Snap-On, 6 ft, White | Graybar Store
     
Panduit - Duct Cover Snap-On, 6 ft, White - HC4WH6
+ / - Hover over image to Zoom
Other Views

    Duct Cover Snap-On, 6 ft, White

    Manufacturer: Panduit
    Manufacturer #: HC4WH6
    SKU: 25043592
    $23.46
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HC4WH6
    • UNSPSC 39131712
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hinged duct cover, 4" W x 6' length, PVC, white.
    Hinged duct cover, 4" W x 6' length, PVC, white.