Panduit HC3WH6 Wire Duct Fitting, Hinged Duct Cover, Hinged, Lead-Free PVC, 6 ft L x 3.39 in H, 6 ft L, 3.39 in. W, White | Graybar Store
     
Panduit - Wire Duct Fitting, Hinged Duct Cover, Hinged, Lead-Free PVC, 6 ft L x 3.39 in H, 6 ft L, 3.39 in. W, White - HC3WH6
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Hinged Duct Cover, Hinged, Lead-Free PVC, 6 ft L x 3.39 in H, 6 ft L, 3.39 in. W, White

    Manufacturer: Panduit
    Manufacturer #: HC3WH6
    SKU: 25043476
    $19.26
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Dimensions:6 ft L x 3.39 in H
    Length:6 ft. L
    Width (Inches):3.39
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HC3WH6
    • Color White
    • Dimensions 6 ft L x 3.39 in H
    • Type Hinged Duct Cover
    • UNSPSC 39131713
    • Connection Type Hinged
    • Length 6 ft. L
    • Materials Lead-Free PVC
    • Width (Inches) 3.39
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hinged duct cover, 3 W x 6' length, PVC, white.