Hubbell Wiring Device - Kellems HBTLB6 WireBasket Overhead Tray L-Shaped, Pre-Galvanized, 6 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - WireBasket Overhead Tray L-Shaped, Pre-Galvanized, 6 in. - HBTLB6
+ / - Hover over image to Zoom
Other Views

    WireBasket Overhead Tray L-Shaped, Pre-Galvanized, 6 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBTLB6
    SKU: 25447870
    $15.94
    Checking Pricing
         
    Color / Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBTLB6
    • UNSPSC 39131711
    • Color / Finish Pre-Galvanized
    • Materials Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Wire Basket Tray, Overhead Tray,Accessories, Wall Bracket, L-Shaped, For 6in. Tray, Pre-Galvanized
    For 6 in. Tray