Hubbell Wiring Device - Kellems HBTCTRS12 WireBasket Overhead Tray Support Kit, Pre-Galvanized | Graybar Store
     
Hubbell Wiring Device - Kellems - WireBasket Overhead Tray Support Kit, Pre-Galvanized - HBTCTRS12
+ / - Hover over image to Zoom
Other Views

    WireBasket Overhead Tray Support Kit, Pre-Galvanized

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBTCTRS12
    SKU: 25448020
    $16.87
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Pre-Galvanized
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBTCTRS12
    • UNSPSC 39131711
    • Color / Finish Pre-Galvanized
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Wire Basket Tray, Overhead Tray,Accessories, Center Support, For 12in. Tray, Pre-Galvanized
    For 12 in. Tray