Hubbell Wiring Device - Kellems HBT0412 WireBasket Overhead Tray, 4 in. x12 in. x 118 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - WireBasket Overhead Tray, 4 in. x12 in. x 118 in. - HBT0412
+ / - Hover over image to Zoom
Other Views

    WireBasket Overhead Tray, 4 in. x12 in. x 118 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBT0412
    SKU: 25448002
    $134.10
    Checking Pricing
         
    Additional Features:Round
    Color / Finish:Pre-Galvanized
    Cover Type:No Cover
    Knockouts:None
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBT0412
    • UNSPSC 39131710
    • Additional Features Round
    • Color / Finish Pre-Galvanized
    • Cover Type No Cover
    • Knockouts None
    • Materials Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Wire Basket Tray, Overhead Tray, 4in. x12in. x 118in., Round, Pre-Galvanized
    Straight Sections