Hubbell Wiring Device - Kellems HBT0212 WireBasket Overhead Tray, 4 in. x12 in. x 118 in., Pre-Galvanized | Graybar Store
     
Hubbell Wiring Device - Kellems - WireBasket Overhead Tray, 4 in. x12 in. x 118 in., Pre-Galvanized - HBT0212
+ / - Hover over image to Zoom
Other Views

    WireBasket Overhead Tray, 4 in. x12 in. x 118 in., Pre-Galvanized

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBT0212
    SKU: 25448095
    $97.57
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Round
    Color / Finish:Pre-Galvanized
    Cover Type:No Cover
    Knockouts:None
    Brand or Series:Hoffman
    Dimensions:20 in. x 16 in. x 8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBT0212
    • Dimensions 20 in. x 16 in. x 8 in.
    • UNSPSC 39131710
    • Additional Features Round
    • Brand or Series Hoffman
    • Color / Finish Pre-Galvanized
    • Cover Type No Cover
    • Knockouts None
    • NEMA Ratings NEMA 13
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems pregalvanized round overhead wire basket tray. The tray measures 2in. x12in. x 118in.
    Hubbell Wiring Device Kellems, Wire Basket Tray, Overhead Tray, 2" x12" x 118", Round, Pre-Galvanized