WattStopper HBP-111-L7 Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 5 to 30 min Timer Range | Graybar Store
     
WattStopper - Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 5 to 30 min Timer Range - HBP-111-L7
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 5 to 30 min Timer Range

    Manufacturer: WattStopper
    Manufacturer #: HBP-111-L7
    SKU: 25675650
    $56.47
    Checking Pricing
         
    Quick Order:Y
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # HBP-111-L7
    • Color White
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 5 to 30 min
    • Voltage 120/230 (1P, L-N)/277/347 V ac
    Product Overview:
    High/Low Bay PIR Occupancy Sensors
    Compact line voltage sensor with integral lens for all high bay applications;360° coverage (from 15’-40’);rotatable snap-on aisleway masking;Adjustible time delay and hold-off daylighting level;HBP-111 adjustable via handheld wireless configuration tool;120, 277, 347V, 60Hz or 230V, single phase, 50Hz operation;UL listed snap-in mounting hardware