Hubbell Wiring Device - Kellems HBMS02501 Specialty Receptacle, 15 A, 600 V, 2-Pole, Metallic | Graybar Store
     
Hubbell Wiring Device - Kellems - Specialty Receptacle, 15 A, 600 V, 2-Pole, Metallic - HBMS02501
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 15 A, 600 V, 2-Pole, Metallic

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBMS02501
    SKU: 99536487
    $22.71
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:15 A
    Voltage Rating:600 V
    Number of Poles:2-Pole
    Color:Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBMS02501
    • Color Metallic
    • Amperage 15 A
    • UNSPSC 32151905
    • Voltage Rating 600 V
    • SKU Spec Sheet
      HBMS02501 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    Product Overview:
    Specialty Receptacle