Hubbell Wiring Device - Kellems HBLTT3B 3-Channel, Polyurethane, 2.25 W x 2.25 H (Channel) in, 36 L x 20 W (Trak) in, TrukTrak®, 2.25 (Channel) in. H | Graybar Store
     
Hubbell Wiring Device - Kellems - 3-Channel, Polyurethane, 2.25 W x 2.25 H (Channel) in, 36 L x 20 W (Trak) in, TrukTrak®, 2.25 (Channel) in. H - HBLTT3B
+ / - Hover over image to Zoom
Other Views

    3-Channel, Polyurethane, 2.25 W x 2.25 H (Channel) in, 36 L x 20 W (Trak) in, TrukTrak®, 2.25 (Channel) in. H

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLTT3B
    SKU: 25011038
    $929.17
    Checking Pricing
         
    Quick Order:Y
    Additional Features:High Visibility, Modular Interlocking Design, Safety Surface Pattern Reduces Slipping and Skidding, Weather-Resistant
    Overall Length (Inches):36 (Trak)
    Use With:Hose and Cable
    Fitting Type:3-Channel
    Dimensions:2.25 W x 2.25 H (Channel) in, 36 L x 20 W (Trak) in
    Brand or Series:TrukTrak®
    Material:Polyurethane
    Height:2.25 in.
    Width:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLTT3B
    • Dimensions 2.25 W x 2.25 H (Channel) in, 36 L x 20 W (Trak) in
    • UNSPSC 39131605
    • Additional Features High Visibility, Modular Interlocking Design, Safety Surface Pattern Reduces Slipping and Skidding, Weather-Resistant
    • Brand or Series TrukTrak®
    • Fitting Type 3-Channel
    • Height 2.25 in.
    • Materials Polyurethane
    • Overall Length (Inches) 36 (Trak)
    • Width 20 in.
    • Material Polyurethane
    • Use With Hose and Cable
    • SKU Spec Sheet
      HBLTT3B Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Kellems Wire Management, 3-Channel TrukTrak, Blue and Yellow, 2.25 W x 2.25 H (Channel) in, 36 L x 20 W (Trak) in, TrukTrak®, 2.25 (Channel) in. H
    High density polyurethane construction supports heavy loads and is weather resistant;Modular interlocking design for easy installation, breakdown and storage;Safety surface pattern reduces slipping and skidding;High visibility safety blue and yellow colors