Hubbell Wiring Device - Kellems HBLSHA2 Work Surface Connectivity Box, Black, 6.5 x 6.5 x 3.75 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Work Surface Connectivity Box, Black, 6.5 x 6.5 x 3.75 in. - HBLSHA2
+ / - Hover over image to Zoom
Other Views

    Work Surface Connectivity Box, Black, 6.5 x 6.5 x 3.75 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLSHA2
    SKU: 25139152
    $428.20
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Dimensions:6.5 x 6.5 x 3.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLSHA2
    • Color Black
    • Dimensions 6.5 x 6.5 x 3.75 in.
    Product Overview:
    Furniture Delivery Systems, SHADOW Series Box With Cover, 2-Gang