Hubbell Wiring Device - Kellems HBLS460C7W IEC Pin and Sleeve Connector, Switched, 60A, 3-Phase 480VAC, 3P4W, NEMA 4X/IP69K | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Connector, Switched, 60A, 3-Phase 480VAC, 3P4W, NEMA 4X/IP69K - HBLS460C7W
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Connector, Switched, 60A, 3-Phase 480VAC, 3P4W, NEMA 4X/IP69K

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLS460C7W
    SKU: 25823627
    $669.14
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLS460C7W
    • UNSPSC 39121404
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and Sleeve,Connector, Switched, 60A 3-Phase 480V AC, 3-Pole 4-Wire Grounding,NEMA4X/IP69K
    Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and Sleeve,Connector, Switched, 60A 3-Phase 480V AC, 3-Pole 4-Wire Grounding,NEMA4X/IP69K