Hubbell Wiring Device - Kellems HBLS430R7W Pin and Sleeve Switched Receptacle, IEC 309, 30A, 480V, 3P4W | Graybar Store
     
Hubbell Wiring Device - Kellems - Pin and Sleeve Switched Receptacle, IEC 309, 30A, 480V, 3P4W - HBLS430R7W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Switched Receptacle, IEC 309, 30A, 480V, 3P4W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLS430R7W
    SKU: 25689516
    $413.96
    Checking Pricing
         
    Color:Red
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLS430R7W
    • Color Red
    • UNSPSC 39121402
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Pin and Sleeve Switched Receptacle, IEC 309, 30A, 480V, 3P4W, NEMA 4X/IP67, Watertight
    Standard: UL 498, IEC60309