Hubbell Wiring Device - Kellems HBLPP15A Power Pole, Aluminum, 2.13 in L x 15 ft 2 in H, (2) 20A/125V Duplex Receptacle, 15 ft 2 in | Graybar Store
     
Hubbell Wiring Device - Kellems - Power Pole, Aluminum, 2.13 in L x 15 ft 2 in H, (2) 20A/125V Duplex Receptacle, 15 ft 2 in - HBLPP15A
+ / - Hover over image to Zoom
Other Views

    Power Pole, Aluminum, 2.13 in L x 15 ft 2 in H, (2) 20A/125V Duplex Receptacle, 15 ft 2 in

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLPP15A
    SKU: 22052441
    $356.58
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:2.13 in.
    Dimensions:2.13 x 182 in.
    Outlet Type:(2) 20A/125V Duplex Receptacle
    Pole Height:15 ft. 2 in.
    Size:0.88 in. (Knockout), 2 x 2.62 x 1.31 in. (Knockout)
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLPP15A
    • Dimensions 2.13 x 182 in.
    • Size 0.88 in. (Knockout), 2 x 2.62 x 1.31 in. (Knockout)
    • Application Appliances and Kiosk, Collaboration Area, Digital Signage, Vending Machine, Retail Checkout Area, Workstations
    • UNSPSC 39131709
    • Length 2.13 in.
    • Outlet Type (2) 20A/125V Duplex Receptacle
    • Pole Height 15 ft. 2 in.
    • Material Aluminum
    • SKU Spec Sheet
      HBLPP15A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum Service Poles, 15'2, 2) Duplex, White
    A blank pole with knockouts is offered;Ceiling trim mounting plate and scuff boot;Gray or ivory painted and clear anodized aluminum