Hubbell Wiring Device - Kellems HBLMRSY Single Pole Male Receptacle, 300/400A, 250V DC/600V AC, Threaded Stud, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Male Receptacle, 300/400A, 250V DC/600V AC, Threaded Stud, Yellow - HBLMRSY
+ / - Hover over image to Zoom
Other Views

    Single Pole Male Receptacle, 300/400A, 250V DC/600V AC, Threaded Stud, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLMRSY
    SKU: 25057184
    $47.28
    Checking Pricing
         
    Cable Gauge:4 to 4/0 AWG
    Color:Yellow
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLMRSY
    • Color Yellow
    • Gender Male
    • UNSPSC 39121406
    Product Overview:
    Single Pole Male Receptacle, Industrial Grade, 300/400A, 250V DC/600V AC, Threaded Stud, Yellow
    Standard: UL 498, UL 1691