Hubbell Wiring Device - Kellems HBLMRSW Single Pole Male Receptacle, 300/400A, 250V DC/600V AC, Threaded Stud, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Male Receptacle, 300/400A, 250V DC/600V AC, Threaded Stud, White - HBLMRSW
+ / - Hover over image to Zoom
Other Views

    Single Pole Male Receptacle, 300/400A, 250V DC/600V AC, Threaded Stud, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLMRSW
    SKU: 25057168
    $47.28
    Checking Pricing
         
    Cable Gauge:4 to 4/0 AWG
    Color:White
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLMRSW
    • Color White
    • Gender Male
    • UNSPSC 39121406
    Product Overview:
    Single Pole Male Receptacle, Industrial Grade, 300/400A, 250V DC/600V AC, Threaded Stud, White
    Standard: UL 498, UL 1691