Hubbell Wiring Device - Kellems HBLMRGN Single Pole Male Receptacle, 300/400A, 250V DC/600V AC, Set Screw, Green | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Male Receptacle, 300/400A, 250V DC/600V AC, Set Screw, Green - HBLMRGN
+ / - Hover over image to Zoom
Other Views

    Single Pole Male Receptacle, 300/400A, 250V DC/600V AC, Set Screw, Green

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLMRGN
    SKU: 25042195
    $46.30
    Checking Pricing
         
    Cable Gauge:4 to 4/0 AWG
    Color:Green
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLMRGN
    • Color Green
    • Gender Male
    • UNSPSC 39121406
    • Cable Gauge 4 to 4/0 AWG
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single Pole Male Receptacle, Industrial Grade, 300/400A, 250V DC/600V AC, Set Screw, Green
    Standard: UL 498, UL 1691