Hubbell Wiring Device - Kellems HBLFRBN Single Pole Female Receptacle, 300/400A, 250V DC/600V AC, Set Screw, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Female Receptacle, 300/400A, 250V DC/600V AC, Set Screw, Brown - HBLFRBN
+ / - Hover over image to Zoom
Other Views

    Single Pole Female Receptacle, 300/400A, 250V DC/600V AC, Set Screw, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLFRBN
    SKU: 25023244
    $48.25
    Checking Pricing
         
    Cable Gauge:4 to 4/0 AWG
    Color:Brown
    Gender:Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLFRBN
    • Color Brown
    • Gender Female
    • UNSPSC 39121406
    • Cable Gauge 4 to 4/0 AWG
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single Pole Female Receptacle, Industrial Grade, 300/400A, 250V DC/600V AC, Set Screw, Brown
    Standard: UL 498, UL 1691