Hubbell Wiring Device - Kellems HBLFRBL Single Pole Female Receptacle, 300/400A, 250V DC/600V AC, Set Screw, Blue | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Female Receptacle, 300/400A, 250V DC/600V AC, Set Screw, Blue - HBLFRBL
+ / - Hover over image to Zoom
Other Views

    Single Pole Female Receptacle, 300/400A, 250V DC/600V AC, Set Screw, Blue

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLFRBL
    SKU: 25044404
    $46.30
    Checking Pricing
         
    Cable Gauge:4 to 4/0 AWG
    Color:Blue
    Gender:Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLFRBL
    • Color Blue
    • Gender Female
    • UNSPSC 39121406
    • Cable Gauge 4 to 4/0 AWG
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single Pole Female Receptacle, Industrial Grade, 300/400A, 250V DC/600V AC, Set Screw, Blue
    Standard: UL 498, UL 1691