RAB Lighting HBLED13DCA LED 13W 24V DC BULLET FLD W/HOOD-LENS | Graybar Store
     
RAB Lighting - LED 13W 24V DC BULLET FLD W/HOOD-LENS - HBLED13DCA
+ / - Hover over image to Zoom
Other Views

    LED 13W 24V DC BULLET FLD W/HOOD-LENS

    Manufacturer: RAB Lighting
    Manufacturer #: HBLED13DCA
    SKU: 25865706
    $280.88
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # HBLED13DCA
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LFLOOD 13W COOL LED 12V 24V DC WITH HOOD AND LENS BRONZE