Cooper Lighting (Eaton) HBLED-LD5-18SE-W-UNV-L850-ED2-U Eaton, High Bay, LED, 120/277V, 5000K, High Bay Mount, 131W, 5 Lamp, Electronic,Wide, 20003 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, High Bay, LED, 120/277V, 5000K, High Bay Mount, 131W, 5 Lamp, Electronic,Wide, 20003 lm Lumens - HBLED-LD5-18SE-W-UNV-L850-ED2-U
+ / - Hover over image to Zoom
Other Views

    Eaton, High Bay, LED, 120/277V, 5000K, High Bay Mount, 131W, 5 Lamp, Electronic,Wide, 20003 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBLED-LD5-18SE-W-UNV-L850-ED2-U
    SKU: 25884785
    $383.81
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):5000
    Mount Type:High Bay Mount
    Additional Options:2 Drive
    Additional Features:Lumen Maintenance - L84 at 60,000 hours, Occupancy and daylight sensor for added savings
    Lamp Watts:131W
    No. of Lamps:5
    Ballast Type:Electronic
    Light Distribution:Wide
    Lumens:20003 Lumens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBLED-LD5-18SE-W-UNV-L850-ED2-U
    • Additional Options 2 Drive
    • Additional Features Lumen Maintenance - L84 at 60,000 hours, Occupancy and daylight sensor for added savings
    • Ballast Type Electronic
    • Brand Eaton
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    Product Overview:
    Wide Dist, 18K Lumen, Standard Efficacy, UNV, 5000K
    Durable CRS and alluminum housing with white enamel finish;High-Performance efficacy up to 170 LPW;LEDs available in 3500K, 4000K and 5000K at typical 85 CRI;Rated for -20c to 55c ambient;Lumen Maintenance - L84 @ 60,000 hours;Precision optics in narrow and wide distribution;Multiple lens options;Occupancy and daylight sensor for added savings;Up to 70% energy savings