Hubbell Wiring Device - Kellems HBLDS6VFD Disconnect Switch, Unfused, Variable Frequency Drive, 3-Pole, 60A, 600V, Screw Terminals, NEMA 4X Enclosure, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Disconnect Switch, Unfused, Variable Frequency Drive, 3-Pole, 60A, 600V, Screw Terminals, NEMA 4X Enclosure, Grey - HBLDS6VFD
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch, Unfused, Variable Frequency Drive, 3-Pole, 60A, 600V, Screw Terminals, NEMA 4X Enclosure, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLDS6VFD
    SKU: 25677208
    $422.16
    Checking Pricing
         
    Mounting Type:Screw Mount
    NEMA Rating:NEMA 4X
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLDS6VFD
    • Type Non-Fusible
    • UNSPSC 39122205
    • Mounting Type Screw Mount
    • NEMA Rating NEMA 4X
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Variable Frequency Drive, Disconnect Switches, UnfusedSwitch, Three Pole, 60A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure
    UL/CSA