Hubbell Wiring Device - Kellems HBLDS3SSRVFD Disconnect Switch, Sloped Enclosure, Non-Fused, 30A, 600V, NEMA 4X, Auxiliary Contct, Variable Requency Drive, Stainless Steel | Graybar Store
     
Hubbell Wiring Device - Kellems - Disconnect Switch, Sloped Enclosure, Non-Fused, 30A, 600V, NEMA 4X, Auxiliary Contct, Variable Requency Drive, Stainless Steel - HBLDS3SSRVFD
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch, Sloped Enclosure, Non-Fused, 30A, 600V, NEMA 4X, Auxiliary Contct, Variable Requency Drive, Stainless Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLDS3SSRVFD
    SKU: 25689666
    $620.62
    Checking Pricing
         
    Mounting Type:Screw Mount
    NEMA Rating:NEMA 4X
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLDS3SSRVFD
    • Type Non-Fusible
    • UNSPSC 39121521
    • Mounting Type Screw Mount
    • NEMA Rating NEMA 4X
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Disconnect Switches, Sloped Enclosure,30A 600V AC, Non-Fused, NEMA 4X, Stainless Steel, With Aux Contact,Variable Frequency Drive
    UL 508