Hubbell Wiring Device - Kellems HBLDS3ACNK Disconnect Switch, Unfused, 3-Pole, 300A, 600V, Screw Terminals, NEMA 4X Enclosure, Auxiliary Contact, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Disconnect Switch, Unfused, 3-Pole, 300A, 600V, Screw Terminals, NEMA 4X Enclosure, Auxiliary Contact, Grey - HBLDS3ACNK
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch, Unfused, 3-Pole, 300A, 600V, Screw Terminals, NEMA 4X Enclosure, Auxiliary Contact, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLDS3ACNK
    SKU: 99503648
    $290.42
    Checking Pricing
         
    Mounting Type:Mounting Feet
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLDS3ACNK
    • Type Non-Fusible
    • UNSPSC 39122205
    • Mounting Type Mounting Feet
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A600V AC, Screw Terminals, Gray, NEMA4XEnclosure, With Aux Contact
    UL 746C