Hubbell Wiring Device - Kellems HBLALUF Surface-Mounted Raceway Fitting, Aluminum, Raceway Plate, 12 x 2.54 x 0.25 in, 12 x 2.54 x 0.25 in., 0.25 in. H, 12 in L | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Aluminum, Raceway Plate, 12 x 2.54 x 0.25 in, 12 x 2.54 x 0.25 in., 0.25 in. H, 12 in L - HBLALUF
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, Raceway Plate, 12 x 2.54 x 0.25 in, 12 x 2.54 x 0.25 in., 0.25 in. H, 12 in L

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALUF
    SKU: 25035863
    $18.63
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Base Mounted Cover Plates Increase Strength
    Dimensions (Inches):12 x 2.54 x 0.25
    Length:12 in.
    No. of Gangs:1-Gang
    Overall Length (Inches):12
    Fitting Type:Raceway Plate
    Dimensions:12 x 2.54 x 0.25 in
    Material:Aluminum
    Height:0.25 in.
    Width:2.54 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALUF
    • Dimensions 12 x 2.54 x 0.25 in
    • UNSPSC 39131711
    • Additional Features Base Mounted Cover Plates Increase Strength
    • Dimensions (Inches) 12 x 2.54 x 0.25
    • Fitting Type Raceway Plate
    • Height 0.25 in.
    • Length 12 in.
    • Materials Aluminum
    • No. of Gangs 1-Gang
    • Overall Length (Inches) 12
    • Width 2.54 in.
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal Raceway, Plate, 1-Gang, 1.6, HBLALU3800/HBLALU4800 Series