Hubbell Wiring Device - Kellems HBLALU57LPB Raceway Bezel Cover, Aluminum | Graybar Store
Hubbell Wiring Device - Kellems - Raceway Bezel Cover, Aluminum - HBLALU57LPB
+ / - Hover over image to Zoom
Other Views

    Raceway Bezel Cover, Aluminum

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALU57LPB
    SKU: 25232660
    $30.58
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Satin Anodized
    Knockouts:None
    Material:Aluminum
    Brand or Series:HBLALU5000 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALU57LPB
    • UNSPSC 39131711
    • Brand or Series HBLALU5000 Series
    • Color / Finish Satin Anodized
    • Knockouts None
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, Raceway Bezel Cover, Anodized
    Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, Raceway Bezel Cover, Anodized