Hubbell Wiring Device - Kellems HBLALU4810B Surface-Mounted Raceway Fitting, Aluminum, HBLALU4800 Series, Raceway Blank End, 6 x 2.31 x 1 in | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Aluminum, HBLALU4800 Series, Raceway Blank End, 6 x 2.31 x 1 in - HBLALU4810B
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, HBLALU4800 Series, Raceway Blank End, 6 x 2.31 x 1 in

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALU4810B
    SKU: 25035630
    $14.03
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):6 x 2.31 x 1
    Length:6 in.
    Overall Length (Inches):6
    Use With:HBLALU4800
    Fitting Type:Raceway Blank End
    Dimensions:6 x 2.31 x 1 in
    Thread Size:1/2 in. NPT, 3/4 in. NPT
    Brand or Series:HBLALU4800
    Material:Aluminum
    Height:1 in.
    Width:2.31 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALU4810B
    • Dimensions 6 x 2.31 x 1 in
    • UNSPSC 39131711
    • Brand or Series HBLALU4800
    • Dimensions (Inches) 6 x 2.31 x 1
    • Fitting Type Raceway Blank End
    • Height 1 in.
    • Length 6 in.
    • Materials Aluminum
    • Overall Length (Inches) 6
    • Series HBLALU4800
    • Thread Size 1/2 in. NPT, 3/4 in. NPT
    • Width 2.31 in.
    • Material Aluminum
    • Use With HBLALU4800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal Raceway, Blank End, HBLALU4800 Series