Hubbell Wiring Device - Kellems HBLALU3810B1 Surface-Mounted Raceway Fitting, Aluminum, HBLALU3800 Series, Entrance End Fitting, 3 x 2.31 x 1 in | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Aluminum, HBLALU3800 Series, Entrance End Fitting, 3 x 2.31 x 1 in - HBLALU3810B1
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, HBLALU3800 Series, Entrance End Fitting, 3 x 2.31 x 1 in

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALU3810B1
    SKU: 25035725
    $15.00
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):3 x 2.31 x 1
    Height (Inches):1 in.
    Length:3 in. L
    Overall Length (Inches):3
    Use With:HBLALU3800
    Width (Inches):2.31
    Fitting Type:Entrance End Fitting
    Dimensions:3 x 2.31 x 1 in
    Thread Size:1/2 in. NPT, 3/4 in. NPT
    Brand or Series:HBLALU3800
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALU3810B1
    • Dimensions 3 x 2.31 x 1 in
    • UNSPSC 39131711
    • Brand or Series HBLALU3800
    • Dimensions (Inches) 3 x 2.31 x 1
    • Fitting Type Entrance End Fitting
    • Height (Inches) 1 in.
    • Length 3 in. L
    • Materials Aluminum
    • Overall Length (Inches) 3
    • Series HBLALU3800
    • Thread Size 1/2 in. NPT, 3/4 in. NPT
    • Width (Inches) 2.31
    • Material Aluminum
    • Use With HBLALU3800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal Raceway, Entrance Fitting, HBLALU3800 Series