Hubbell Wiring Device - Kellems HBLALU01 Surface-Mounted Raceway Fitting, Aluminum, HBLALU3800 Series, HBLALU4800 Series, Raceway Coupling, 2.85 x 0.06 x 4 in | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Aluminum, HBLALU3800 Series, HBLALU4800 Series, Raceway Coupling, 2.85 x 0.06 x 4 in - HBLALU01
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, HBLALU3800 Series, HBLALU4800 Series, Raceway Coupling, 2.85 x 0.06 x 4 in

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALU01
    SKU: 25035559
    $8.32
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CSA Standard C22.2 no. 62, E253976 /E253830 /E253833, UL Standard UL 5
    Dimensions (Inches):2.85 x 0.06 x 4
    Height (Inches):4
    Length:2.85 in
    Overall Length (Inches):2.85
    Use With:Metal Raceway
    Width (Inches):0.06
    Fitting Type:Raceway Coupling
    Dimensions:2.85 x 0.06 x 4 in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALU01
    • Dimensions 2.85 x 0.06 x 4 in
    • UNSPSC 39131711
    • Additional Features CSA Standard C22.2 no. 62, E253976 /E253830 /E253833, UL Standard UL 5
    • Dimensions (Inches) 2.85 x 0.06 x 4
    • Fitting Type Raceway Coupling
    • Height (Inches) 4
    • Length 2.85 in
    • Materials Aluminum
    • Overall Length (Inches) 2.85
    • Series HBLALU3800, HBLALU4800
    • Width (Inches) 0.06
    • Material Aluminum
    • Use With Metal Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal Raceway, Coupling, HBLALU3800/HBLALU4800 Series