Hubbell Wiring Device - Kellems HBL9425 1G CAST ALUM WEATHERPROOF DEV.PLT | Graybar Store
     
Hubbell Wiring Device - Kellems - 1G CAST ALUM WEATHERPROOF DEV.PLT - HBL9425
+ / - Hover over image to Zoom
Other Views

    1G CAST ALUM WEATHERPROOF DEV.PLT

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9425
    SKU: 88129294
    $52.26
    Checking Pricing
         
    Material:Cast Aluminum
    Mounting Position:Vertical Mount
    Mounting Type:FS/FD Box Mount
    No. of Gangs:1-Gang
    Opening:(1) 50A 3-Wire Receptacle Opening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9425
    • UNSPSC 39121304
    • Mounting Position Vertical Mount
    • Mounting Type FS/FD Box Mount
    • No. of Gangs 1-Gang
    • Opening (1) 50A 3-Wire Receptacle Opening
    • Material Cast Aluminum
    • SKU Spec Sheet
      HBL9425 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, Generic Opening, Standard Size, Cast Aluminum