Hubbell Wiring Device - Kellems HBL9319 Straight Blade Male Plug, Angled, 30A, 277V, 2P3W, NEMA 7-30P, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Male Plug, Angled, 30A, 277V, 2P3W, NEMA 7-30P, Black - HBL9319
+ / - Hover over image to Zoom
Other Views

    Straight Blade Male Plug, Angled, 30A, 277V, 2P3W, NEMA 7-30P, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9319
    SKU: 88127856
    $90.71
    Checking Pricing
         
    Color:Black/White
    Connection:Screw Terminals
    NEMA Rating:NEMA 7-30P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL498
    Wire Size:12 to 4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9319
    • Color Black/White
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA 7-30P
    • Wire Size 12 to 4 AWG
    Product Overview:
    Straight Blade Male Plug, Industrial/Commercial Grade, Angled, 30A, 277V, 2P3W, NEMA 7-30P, Black