Hubbell Wiring Device - Kellems HBL8815C Twist-Lock® Flanged Inlet, 20A, 250V, 2P2W, NEMA L2-20P, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Flanged Inlet, 20A, 250V, 2P2W, NEMA L2-20P, White - HBL8815C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Flanged Inlet, 20A, 250V, 2P2W, NEMA L2-20P, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8815C
    SKU: 96022480
    $23.86
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    NEMA Rating:NEMA L2-20P
    Number of Poles:2-Pole
    Number of Wires:2-Wire
    Amperage:20A
    Voltage Rating:250V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8815C
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • Brand or Series Twist-Lock
    • NEMA Rating NEMA L2-20P
    • Voltage Rating 250V
    • SKU Spec Sheet
      HBL8815C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 2-Wire
    Product Overview:
    Twist-Lock® Flanged Inlet, 20A, 250V, 2P2W, NEMA L2-20P, White
    Twist-Lock® Flanged Inlet, Industrial, 20A, 250V, 2P2W, NEMA L2-20P, Screw Terminal, White