Hubbell Wiring Device - Kellems HBL8362ISA SPIKESHIELD Surge Suppression Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - SPIKESHIELD Surge Suppression Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Ivory - HBL8362ISA
+ / - Hover over image to Zoom
Other Views

    SPIKESHIELD Surge Suppression Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8362ISA
    SKU: 99855537
    $87.41
    Checking Pricing
         
    Class:Normal and Common Mode
    Connection:Terminal Screws
    Frequency Rating:60Hz
    Material:Composite
    Phase:Single
    Response Time:Approx 5 ns
    Size:Standard
    Standard:UL 1449 3rd Edition, UL 498
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8362ISA
    • Size Standard
    • Application Decorator Duplex with Light and Alarm
    • Type Surge Protection Receptacles
    • UNSPSC 39121610
    • Mounting Mounting Screws
    • Phase Single
    • Material Composite
    • Class Normal and Common Mode
    • Response Time Approx 5 ns
    • Connection Terminal Screws
    • Frequency Rating 60Hz
    • Standard UL 1449 3rd Edition, UL 498
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDHospital Grade Surge Suppression Receptacle, Duplex, 20A 125V, 5-20R,Ivory
    Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDHospital Grade Surge Suppression Receptacle, Duplex, 20A 125V, 5-20R,Ivory