Hubbell Wiring Device - Kellems HBL8300SGGYA Straight Blade Duplex Receptacle, Hospital Grade, 2P3W, 20A, 125V, NEMA 5-20R, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Duplex Receptacle, Hospital Grade, 2P3W, 20A, 125V, NEMA 5-20R, Grey - HBL8300SGGYA
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, Hospital Grade, 2P3W, 20A, 125V, NEMA 5-20R, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8300SGGYA
    SKU: 22017499
    $58.47
    Checking Pricing
         
    Color:Gray
    Connection:Back and Side Wired Screw Terminals
    Material:Thermoplastic/Composite
    NEMA Rating:5-20R
    Phase:Single Phase
    Size:Standard Sized Product
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:#14 AWG to #12 AWG
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8300SGGYA
    • Color Gray
    • Size Standard Sized Product
    • Application Extra Heavy Duty Hospital Grade
    • Type Traditional Duplex
    • UNSPSC 39121406
    • Mounting Screw Mount
    • NEMA Rating 5-20R
    • Phase Single Phase
    • Wire Size #14 AWG to #12 AWG
    • Material Thermoplastic/Composite
    • Connection Back and Side Wired Screw Terminals
    • Standard NEMA WD1 and WD5, UL 498
    • SKU Spec Sheet
      HBL8300SGGYA Specification Sheet
      HBL8300SGGYA Spec Sheet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Safety Grade Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Gray, Single Pack
    Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Safety Grade Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Gray, Single Pack