Hubbell Wiring Device - Kellems HBL8300HLA Straight Blade Duplex Receptacle, Hospital Grade, 2P3W, 20A, 125V, NEMA 5-20R, Light Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Duplex Receptacle, Hospital Grade, 2P3W, 20A, 125V, NEMA 5-20R, Light Almond - HBL8300HLA
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, Hospital Grade, 2P3W, 20A, 125V, NEMA 5-20R, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8300HLA
    SKU: 25250874
    $34.52
    Checking Pricing
         
    Color:Light Almond
    Connection:Back and Side Wired Screw Terminals
    Material:Thermoplastic/Composite
    NEMA Rating:5-20R
    Phase:Single Phase
    Size:Slender/Compact
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:#14 AWG to #12 AWG
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8300HLA
    • Color Light Almond
    • Size Slender/Compact
    • Application Slender/Compact Hospital Grade
    • Type Traditional Duplex
    • UNSPSC 39121406
    • Mounting Screw Mount
    • NEMA Rating 5-20R
    • Phase Single Phase
    • Wire Size #14 AWG to #12 AWG
    • Material Thermoplastic/Composite
    • Connection Back and Side Wired Screw Terminals
    • Standard NEMA WD1 and WD5, UL 498
    • SKU Spec Sheet
      HBL8300HLA Specification Sheet
      HBL8300HLA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Compact Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond, Single Pack
    Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Compact Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond, Single Pack