Hubbell Wiring Device - Kellems HBL8262RSA Hospital Grade Surge Suppression Duplex Receptacle, 15A, 125V, 5-15R, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - Hospital Grade Surge Suppression Duplex Receptacle, 15A, 125V, 5-15R, Red - HBL8262RSA
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Surge Suppression Duplex Receptacle, 15A, 125V, 5-15R, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8262RSA
    SKU: 99855533
    $83.77
    Checking Pricing
         
    Class:Normal and Common Mode
    Connection:Terminal Screws
    Frequency Rating:60Hz
    Material:Composite
    Phase:Single
    Response Time:Approx 5 ns
    Size:Standard
    Standard:UL 1449 3rd Edition, UL 498
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8262RSA
    • Size Standard
    • Application Decorator Duplex with Light and Alarm
    • Type Surge Protection Receptacles
    • UNSPSC 39121610
    • Mounting Mounting Screws
    • Phase Single
    • Material Composite
    • Class Normal and Common Mode
    • Response Time Approx 5 ns
    • Connection Terminal Screws
    • Frequency Rating 60Hz
    • Standard UL 1449 3rd Edition, UL 498
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Hospital Grade Surge SuppressionReceptacle, Duplex, 15A 125V, 5-15R, Red
    Hubbell Wiring Device Kellems, Hospital Grade Surge SuppressionReceptacle, Duplex, 15A 125V, 5-15R, Red