Hubbell Wiring Device - Kellems HBL7PS105015A SPIKESHIELDTVSS Surge Protection Device, 15 ft. Cord | Graybar Store
     
Hubbell Wiring Device - Kellems - SPIKESHIELDTVSS Surge Protection Device, 15 ft. Cord - HBL7PS105015A
+ / - Hover over image to Zoom
Other Views

    SPIKESHIELDTVSS Surge Protection Device, 15 ft. Cord

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7PS105015A
    SKU: 25269791
    $68.77
    Checking Pricing
         
    Frequency Rating:60Hz
    Material:Non-Metallic
    Mounting Type:Portable Mount
    Phase:Single
    Response Time:Approx 5 ns
    Size:1050 Joules
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7PS105015A
    • Size 1050 Joules
    • Application 7 Outlet, Standard Devices
    • UNSPSC 39121610
    • Connection Type Plug-In
    • Mounting Type Portable Mount
    • Phase Single
    • Temperature Rating 0 to 60°C
    • Material Non-Metallic
    • Response Time Approx 5 ns
    • Frequency Rating 60Hz
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Plug Strips, 15A 125V, 7 Oulet, 150 Joules, 15' Cord, Office White
    Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Plug Strips, 15A 125V, 7 Oulet, 150 Joules, 15' Cord, Office White