Hubbell Wiring Device - Kellems HBL7968 Twist-Lock® Flanged Inlet, 50A, 600VAC/250VDC, 3P4W, Zinc Plated Steel Casing, Replacement Use Only | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Flanged Inlet, 50A, 600VAC/250VDC, 3P4W, Zinc Plated Steel Casing, Replacement Use Only - HBL7968
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Flanged Inlet, 50A, 600VAC/250VDC, 3P4W, Zinc Plated Steel Casing, Replacement Use Only

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7968
    SKU: 88127692
    $208.71
    Checking Pricing
    Items sold in feet or each.
         
    Color:Metallic/Grey
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Amperage:50A
    Voltage Rating:600V AC/250V DC
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7968
    • Color Metallic/Grey
    • Amperage 50A
    • UNSPSC 39121406
    • Brand or Series Twist-Lock
    • NEMA Rating Non-NEMA
    • Voltage Rating 600V AC/250V DC
    • SKU Spec Sheet
      HBL7968 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Twist-Lock® Flanged Inlet, 50A, 600VAC/250VDC, 3P4W, Zinc Plated Steel Casing, Replacement Use Only
    Twist-Lock® Flanged Inlet, Industrial, 50A, 250V DC/600V AC, 3P4W,-NEMA, Screw Terminal, Galvanized