Hubbell Wiring Device - Kellems HBL7595N Midget Twist-Lock® Flanged Inlet, 15A, 125V, 2P3W, NEMA ML-2P, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Midget Twist-Lock® Flanged Inlet, 15A, 125V, 2P3W, NEMA ML-2P, Black - HBL7595N
+ / - Hover over image to Zoom
Other Views

    Midget Twist-Lock® Flanged Inlet, 15A, 125V, 2P3W, NEMA ML-2P, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7595N
    SKU: 88127635
    $15.04
    Checking Pricing
         
    Color:Black
    NEMA Rating:ML-2P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7595N
    • Color Black
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating ML-2P
    Product Overview:
    Midget Twist-Lock® Flanged Inlet, 15A, 125V, 2P3W, NEMA ML-2P, Black
    Midget Twist-Lock® Flanged Inlet, Industrial, 15A, 125V, 2P3W, NEMA ML-2P, Screw Terminal, Nylon