Hubbell Wiring Device - Kellems HBL7580G Twist-Lock® Duplex Receptacle, 10A 250V/15A 125V, 3P3W, Non-NEMA, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Duplex Receptacle, 10A 250V/15A 125V, 3P3W, Non-NEMA, Black - HBL7580G
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Duplex Receptacle, 10A 250V/15A 125V, 3P3W, Non-NEMA, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7580G
    SKU: 88127621
    $51.62
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7580G
    • Color Black
    • UNSPSC 39121406
    • Grade Heavy Duty Industrial Grade
    • Materials Thermoplastic/Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist-Lock® Duplex Receptacle, Industrial, 10A 250V/15A 125V, 3P3W, Non-NEMA, Screw Terminal, Black
    Standard: UL 498; Connection: Screw Terminals