Hubbell Wiring Device - Kellems HBL7506W HBL750 Series Connection Cover, White | Graybar Store
Hubbell Wiring Device - Kellems - HBL750 Series Connection Cover, White - HBL7506W
+ / - Hover over image to Zoom
Other Views

    HBL750 Series Connection Cover, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7506W
    SKU: 25647027
    $0.83
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:White
    Material:Steel
    Brand or Series:750 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7506W
    • UNSPSC 39131711
    • Brand or Series 750 Series
    • Color / Finish White
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Connection Cover forHBL750 Series, White
    Hubbell Wiring Device Kellems, Metal Raceway, Connection Cover forHBL750 Series, White