Hubbell Wiring Device - Kellems HBL7506IV Fiber Raceway Fitting, Connection Cover, 0.8 x 0.91 in, 0.8 in. W, Ivory, 0.91 in. H | Graybar Store
     
Hubbell Wiring Device - Kellems - Fiber Raceway Fitting, Connection Cover, 0.8 x 0.91 in, 0.8 in. W, Ivory, 0.91 in. H - HBL7506IV
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Connection Cover, 0.8 x 0.91 in, 0.8 in. W, Ivory, 0.91 in. H

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7506IV
    SKU: 25647026
    $0.75
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Height (Inches):0.91 in.
    Fitting Type:Connection Cover
    Dimensions:0.8 x 0.91 in
    Width (Inches):0.8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7506IV
    • Color Ivory
    • Dimensions 0.8 x 0.91 in
    • UNSPSC 39131711
    • Fitting Type Connection Cover
    • Height (Inches) 0.91 in.
    • Width (Inches) 0.8
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Connection Cover