Hubbell Wiring Device - Kellems HBL7504IV Mounting Strap, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Mounting Strap, Ivory - HBL7504IV
+ / - Hover over image to Zoom
Other Views

    Mounting Strap, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7504IV
    SKU: 25647328
    $0.79
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Ivory
    Material:Steel
    Brand or Series:750 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7504IV
    • UNSPSC 39131711
    • Brand or Series 750 Series
    • Color / Finish Ivory
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Mounting Strap for HBL750Series, Ivory
    Hubbell Wiring Device Kellems, Metal Raceway, Mounting Strap for HBL750Series, Ivory