Hubbell Wiring Device - Kellems HBL7004IV HBL700 Series Mounting Strap, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL700 Series Mounting Strap, Ivory - HBL7004IV
+ / - Hover over image to Zoom
Other Views

    HBL700 Series Mounting Strap, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7004IV
    SKU: 25646984
    $0.65
    Checking Pricing
         
    Color / Finish:Ivory
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7004IV
    • UNSPSC 39131711
    • Color / Finish Ivory
    • Series 700 Series
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Mounting Strap, HBL700Series, Ivory
    Hubbell Wiring Device Kellems, Metal Raceway, Mounting Strap, HBL700Series, Ivory