Hubbell Wiring Device - Kellems HBL6MG1520 Health Care Outlet Assembly With Surge Protection, 20A, 6 Outlet, 15 ft. L | Graybar Store
     
Hubbell Wiring Device - Kellems - Health Care Outlet Assembly With Surge Protection, 20A, 6 Outlet, 15 ft. L - HBL6MG1520
+ / - Hover over image to Zoom
Other Views

    Health Care Outlet Assembly With Surge Protection, 20A, 6 Outlet, 15 ft. L

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6MG1520
    SKU: 25689692
    $291.28
    Checking Pricing
    Items sold in feet or each.
         
    No. of Outlets:6
    Color:White
    Voltage (Volts):125V
    Amps:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6MG1520
    • Color White
    • Voltage (Volts) 125V
    • UNSPSC 39121406
    • Amps 20A
    • No. of Outlets 6
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Health Care Outlet Assembly (HCOA), Surge Protected RPT Models in all Configurations, 15 ft. Cord Length, 20A