Hubbell Wiring Device - Kellems HBL6MG15 Health Care Outlet Assembly With L-N Surge Protection, 15 ft. Cord Length | Graybar Store
     
Hubbell Wiring Device - Kellems - Health Care Outlet Assembly With L-N Surge Protection, 15 ft. Cord Length - HBL6MG15
+ / - Hover over image to Zoom
Other Views

    Health Care Outlet Assembly With L-N Surge Protection, 15 ft. Cord Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6MG15
    SKU: 25689690
    $215.21
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Outlets:6
    Color:White
    Voltage (Volts):125V
    Amps:15A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6MG15
    • Color White
    • Voltage (Volts) 125V
    • UNSPSC 39121406
    • Amps 15A
    • No. of Outlets 6
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Health Care Outlet Assembly (HCOA), Surge Protected RPT Models in all Configurations, 15 ft. Cord Length, 15A