Hubbell Wiring Device - Kellems HBL6751DAGY Surface-Mounted Raceway Fitting, Steel, HBL6750 Series, Raceway Divider Clip, 6.61 x 2.09 x 0.65 in, HBL6750 | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Steel, HBL6750 Series, Raceway Divider Clip, 6.61 x 2.09 x 0.65 in, HBL6750 - HBL6751DAGY
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, HBL6750 Series, Raceway Divider Clip, 6.61 x 2.09 x 0.65 in, HBL6750

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6751DAGY
    SKU: 25035921
    $4.57
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):6.61 x 2.09 x 0.65
    Length:6.61 in.
    Overall Length (Inches):6.61
    Use With:HBL6750
    Fitting Type:Raceway Divider Clip
    Dimensions:6.61 x 2.09 x 0.65 in
    Brand or Series:HBL6750
    Material:Steel
    Height:0.65 in.
    Width:2.09 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6751DAGY
    • Dimensions 6.61 x 2.09 x 0.65 in
    • UNSPSC 39131711
    • Brand or Series HBL6750
    • Dimensions (Inches) 6.61 x 2.09 x 0.65
    • Fitting Type Raceway Divider Clip
    • Height 0.65 in.
    • Length 6.61 in.
    • Materials Steel
    • Overall Length (Inches) 6.61
    • Series HBL6750
    • Width 2.09 in.
    • Material Steel
    • Use With HBL6750
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Metal Raceway, Divider Clip, HBL6750 Series