Hubbell Wiring Device - Kellems HBL6750CGY Surface-Mounted Raceway Fitting, Steel, NEMA Type 1, HBL6750 Series, Raceway Cover, 5 ft x 6.75 in x 0.5 in, HBL6750, 0.5 in. H | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Steel, NEMA Type 1, HBL6750 Series, Raceway Cover, 5 ft x 6.75 in x 0.5 in, HBL6750, 0.5 in. H - HBL6750CGY
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, NEMA Type 1, HBL6750 Series, Raceway Cover, 5 ft x 6.75 in x 0.5 in, HBL6750, 0.5 in. H

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6750CGY
    SKU: 25035825
    $5.35
    Checking Pricing
         
    Quick Order:Y
    Additional Features:HBL6750 Series Offers Maximum Capacity in a Low profile Raceway
    Height (Inches):0.5 in.
    Length:5 ft. L
    Width (Inches):6.75
    Fitting Type:Raceway Cover
    Dimensions:5 ft x 6.75 in x 0.5 in
    Brand or Series:HBL6750
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6750CGY
    • Dimensions 5 ft x 6.75 in x 0.5 in
    • UNSPSC 39131710
    • Additional Features HBL6750 Series Offers Maximum Capacity in a Low profile Raceway
    • Brand or Series HBL6750
    • Fitting Type Raceway Cover
    • Height (Inches) 0.5 in.
    • Length 5 ft. L
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Series HBL6750
    • Width (Inches) 6.75
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal Raceway, 5' Cover, HBL6750 Series, Gray
    Low profile raceway provides a less conspicuous profile;HBL6750 Series offers maximum capacity in a low profile raceway;HBL6750, two channel version, features industry leading capacity