Hubbell Wiring Device - Kellems HBL6750B10IV Metallic Raceway, Single Channel, Steel, HBL6750 Series, 10 ft L, 120 x 6.75 x 2.12 in, HBL6750, Base Mount, Ivory, 2.12 in. H | Graybar Store
     
Hubbell Wiring Device - Kellems - Metallic Raceway, Single Channel, Steel, HBL6750 Series, 10 ft L, 120 x 6.75 x 2.12 in, HBL6750, Base Mount, Ivory, 2.12 in. H - HBL6750B10IV
+ / - Hover over image to Zoom
Other Views

    Metallic Raceway, Single Channel, Steel, HBL6750 Series, 10 ft L, 120 x 6.75 x 2.12 in, HBL6750, Base Mount, Ivory, 2.12 in. H

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6750B10IV
    SKU: 25035671
    $16.85
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:10 ft.
    Dimensions:120 x 6.75 x 2.12 in.
    Brand or Series:HBL6750 Series
    Mounting Type:Base Mount
    Color / Finish:Ivory
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6750B10IV
    • Dimensions 120 x 6.75 x 2.12 in.
    • Type Single Channel
    • UNSPSC 39131710
    • Brand or Series HBL6750 Series
    • Color / Finish Ivory
    • Length 10 ft.
    • Mounting Type Base Mount
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal Raceway, 10 ft Base, HBL6750 Series, Ivory
    Low profile raceway provides a less conspicuous profile;HBL6750 Series offers maximum capacity in a low profile raceway;HBL6750, two channel version, features industry leading capacity