Hubbell Wiring Device - Kellems HBL6750B10GY Metallic Raceway, Single Channel, Steel, HBL6750 Series, 10 ft L, 120 x 6.75 x 2.12 in, HBL6750, Base Mount, Grey, 2.12 in. H | Graybar Store
     
Hubbell Wiring Device - Kellems - Metallic Raceway, Single Channel, Steel, HBL6750 Series, 10 ft L, 120 x 6.75 x 2.12 in, HBL6750, Base Mount, Grey, 2.12 in. H - HBL6750B10GY
+ / - Hover over image to Zoom
Other Views

    Metallic Raceway, Single Channel, Steel, HBL6750 Series, 10 ft L, 120 x 6.75 x 2.12 in, HBL6750, Base Mount, Grey, 2.12 in. H

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6750B10GY
    SKU: 25035960
    $15.16
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Height (Inches):2.12
    Width (Inches):6.75
    Length:10 ft
    Dimensions:120 x 6.75 x 2.12 in
    Brand or Series:HBL6750
    Mounting Type:Base Mount
    Additional Features:Low Profile Raceway, Maximum Capacity
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6750B10GY
    • Color Grey
    • Dimensions 120 x 6.75 x 2.12 in
    • Type Single Channel
    • UNSPSC 39131710
    • Additional Features Low Profile Raceway, Maximum Capacity
    • Brand or Series HBL6750
    • Height (Inches) 2.12
    • Length 10 ft
    • Materials Steel
    • Mounting Type Base Mount
    • Series HBL6750
    • Width (Inches) 6.75
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal Raceway, 10 ft Base, HBL6750 Series, Gray
    Low profile raceway provides a less conspicuous profile;HBL6750 Series offers maximum capacity in a low profile raceway;HBL6750, two channel version, features industry leading capacity