Hubbell Wiring Device - Kellems HBL6710BIV Surface-Mounted Raceway Fitting, Steel, HBL6750 Series, Raceway End Cap, 6.58 x 1.94 x 1.33 in, HBL6750, 6.58 x 1.94 x 1.33 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Steel, HBL6750 Series, Raceway End Cap, 6.58 x 1.94 x 1.33 in, HBL6750, 6.58 x 1.94 x 1.33 in. - HBL6710BIV
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, HBL6750 Series, Raceway End Cap, 6.58 x 1.94 x 1.33 in, HBL6750, 6.58 x 1.94 x 1.33 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6710BIV
    SKU: 25035691
    $16.65
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Large Cross Sectional Area Provide Maximum Cable Capacity, UL Listed, CSA Certified
    Dimensions (Inches):6.58 x 1.94 x 1.33
    Length:6.58 in.
    Overall Length (Inches):6.58
    Use With:HBL6750
    Fitting Type:Raceway End Cap
    Dimensions:6.58 x 1.94 x 1.33 in
    Brand or Series:HBL6750
    Material:Steel
    Height:1.33 in.
    Width:1.94 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6710BIV
    • Dimensions 6.58 x 1.94 x 1.33 in
    • UNSPSC 39131711
    • Additional Features Large Cross Sectional Area Provide Maximum Cable Capacity, UL Listed, CSA Certified
    • Brand or Series HBL6750
    • Dimensions (Inches) 6.58 x 1.94 x 1.33
    • Fitting Type Raceway End Cap
    • Height 1.33 in.
    • Length 6.58 in.
    • Materials Steel
    • Overall Length (Inches) 6.58
    • Series HBL6750
    • Width 1.94 in.
    • Material Steel
    • Use With HBL6750
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Metal Raceway, End Cap, HBL6750 Series, Ivory
    UL Listed, CSA Certified;Large cross sectional area provide maximum cable capacity